Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Emmu-emv 50 EMC M50 Brass Nickel Plated
By Wiska
Order Code:
ZT5056499S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-emmu-emv-50-emc-m50-brass-nickel-plated/p/ZT5056499S
Add to quotation
View all Lock Nuts
Description
Wiska LOCKNUT EMMU-EMV 50 EMC M50 BRASS NICKEL PLATED Locknuts 10063216
Specifications
Specifications for Lock Nut Emmu-emv 50 EMC M50 Brass Nickel Plated
Material
Metal
Colour
Natural colour
Shape
Hexagonal
Thread Size
1.5mm
Thread Type
Metric
Surface Treatment
Nickel-plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome