Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Emug 12 M12 Black Polyamide
By Wiska
Order Code:
ZT4998820S
£1.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.09
0%
20 - 49
£1.05
3.5%
50 - 99
£1.00
8.5%
100 - 199
£0.96
12%
200 +
£0.92
15.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.09
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-emug-12-m12-black-polyamide/p/ZT4998820S
Add to quotation
View all Lock Nuts
Description
Wiska LOCKNUT EMUG 12 M12 BLACK POLYAMIDE Locknuts 10061780
Tags:
#BulkDiscount
Specifications
Specifications for Lock Nut Emug 12 M12 Black Polyamide
Colour
Black
Material
Plastic
Shape
Hexagonal
Thread Type
Metric
Surface Treatment
Untreated
Thread Size
1.5mm