Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Emug 25 M25 Black Polyamide
By Wiska
Order Code:
ZT4998856S
£1.01
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.01
0%
20 - 49
£0.97
4%
50 - 99
£0.93
8%
100 - 199
£0.89
12%
200 +
£0.85
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.01
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-emug-25-m25-black-polyamide/p/ZT4998856S
Add to quotation
View all Lock Nuts
Description
Wiska LOCKNUT EMUG 25 M25 BLACK POLYAMIDE Locknuts 10061783
Tags:
#BulkDiscount
Specifications
Specifications for Lock Nut Emug 25 M25 Black Polyamide
Shape
Hexagonal
Colour
Black
Material
Plastic
Thread Size
1.5mm
Surface Treatment
Untreated
Thread Type
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome