Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Emug 50 M50 Grey Polyamide
By Wiska
Order Code:
ZT4998722S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 +
£2.37
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.69
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-emug-50-m50-grey-polyamide/p/ZT4998722S
Add to quotation
View all Lock Nuts
Description
Wiska LOCKNUT EMUG 50 M50 GREY POLYAMIDE Locknuts 10060776
Tags:
#BulkDiscount
Specifications
Specifications for Lock Nut Emug 50 M50 Grey Polyamide
Material
Plastic
Colour
Light Grey
Shape
Hexagonal
Thread Type
Metric
Surface Treatment
Untreated
Thread Size
1.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome