Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Emug 63 M63 Dark Grey Polyamide
By Wiska
Order Code:
ZT5028592S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 +
£3.19
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-emug-63-m63-dark-grey-polyamide/p/ZT5028592S
Add to quotation
View all Lock Nuts
Description
Wiska LOCKNUT EMUG 63 M63 DARK GREY POLYAMIDE Locknuts 10062719
Tags:
#BulkDiscount
Specifications
Specifications for Lock Nut Emug 63 M63 Dark Grey Polyamide
Colour
Dark Grey
Material
Plastic
Shape
Hexagonal
Thread Size
1.5mm
Thread Type
Metric
Surface Treatment
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome