Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Esmu 25 M25 Stainless Steel
By Wiska
Order Code:
ZT5058456S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-esmu-25-m25-stainless-steel/p/ZT5058456S
Add to quotation
View all Lock Nuts
Description
Wiska LOCKNUT ESMU 25 M25 STAINLESS STEEL Locknuts 10064191
Specifications
Specifications for Lock Nut Esmu 25 M25 Stainless Steel
Colour
Natural colour
Shape
Hexagonal
Material
Metal
Thread Type
Metric
Thread Size
1.5mm
Surface Treatment
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome