Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut M50 Grey Nylon - 2500112833
By Cembre
Order Code:
ZT4976703S
Qty of 100 for
£199.00
Inc VAT (20%)
£1.99 each
Quantity
Price
Discount
1 - 9999
£1.99
0%
10000 - 19999
£1.91
4%
20000 +
£1.83
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
199.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-m50-grey-nylon-2500112833/p/ZT4976703S
Add to quotation
View all Lock Nuts
Description
Cembre LOCKNUT M50 GREY NYLON Plastic Lock Nuts without Collar 1150
Tags:
#BulkDiscount
Specifications
Specifications for Lock Nut M50 Grey Nylon - 2500112833
Shape
Hexagonal
Colour
Light Grey
Material
Plastic
Thread Type
Metric
Surface Treatment
Untreated
Thread Size
1.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome