Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Pre-Galvanised13.5 Black Nylon
By Cembre
Order Code:
ZT4977260S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-pre-galvanised13-5-black-nylon/p/ZT4977260S
Add to quotation
View all Lock Nuts
Description
Cembre LOCKNUT PG13.5 BLACK NYLON Plastic Lock Nuts without Collar 1712N
Tags:
#BulkDiscount
Specifications
Specifications for Lock Nut Pre-Galvanised13.5 Black Nylon
Material
Plastic
Colour
Black
Shape
Hexagonal
Surface Treatment
Untreated
Thread Type
PG