Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
M10 All-Metal Lock Nut A2 (80)
By Qualfast
Order Code:
ZT3375171S
£0.37
each
Inc VAT (20%)
£37.00 minimum order value
£0.42
11.5% off
Quantity
Price
Discount
1 - 99
£0.37
0%
100 - 199
£0.36
2.5%
200 - 499
£0.34
8%
500 - 999
£0.33
11%
1000 +
£0.31
16%
Add to basket
Minimum order quantity: 100.
Get it in
5-7
weeks
Available
GBP
37.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/m10-all-metal-lock-nut-a2-80/p/ZT3375171S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M10 All-Metal Lock Nut A2 (80)
Thread
Metric
Thread Direction
Right
Thread Size
M10
Material
Stainless Steel
Driving Features
Hexagon
Grade
80
Material Technical
A4
Diameter
M10
h
8
d-D
M10
s
17
P
1.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome