Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
M10 Nyloc Nut Type T DIN 985
1 Review
Order Code:
ZT1097120X
£0.10
each
Inc VAT (20%)
£2.50 minimum order value
Quantity
Price
Discount
1 - 199
£0.10
0%
200 +
£0.09
10%
Add to basket
Minimum order quantity: 25.
Order by 12pm,
get it
Tomorrow
In Stock
GBP
2.50
https://www.zoro.co.uk/shop/fasteners/lock-nuts/m10-nyloc-nut-type-t-din-985/p/ZT1097120X
Add to quotation
Schedule an order and save 5%
View all Lock Nuts
Description
Zinc-Plated.
Type T - conform to DIN 985.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for M10 Nyloc Nut Type T DIN 985
Grade
8
Driving Features
Hexagon
Surface Treatment
Zinc Plated
Leading Standard
DIN 985 (1987)
Thread Size
M10
Material
Steel
Thread
Metric
Nut Type
Nyloc
Thread Direction
Right
Product Type
Nyloc Nut