Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
M12 DIN985 Type-T A4/316ST/ST Nyloc Nut
By Workshop
Order Code:
ZT1198239S
£0.13
each
Inc VAT (20%)
£1.30 minimum order value
Quantity
Price
Discount
1 - 99
£0.13
0%
100 - 499
£0.12
7.5%
500 +
£0.11
15.5%
10
Add to basket
Minimum order quantity: 10.
Get it by
Mon, 30th Dec
In Stock
GBP
1.30
https://www.zoro.co.uk/shop/fasteners/lock-nuts/m12-din985-type-t-a4-316st-st-nyloc-nut/p/ZT1198239S
Add to quotation
Schedule an order and save 5%
View all Lock Nuts
Description
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for M12 DIN985 Type-T A4/316ST/ST Nyloc Nut
Thread Size
M12
Driving Features
Hexagon
Thread Direction
Right
Leading Standard
DIN 985 (1987)
Thread
Metric Thread
Material
A4 Stainless Steel
Grade
A4
s
19
DIN
985
P
1.75
d-D
M12
h
12
Material Technical
A4
NF
E25-412
Diameter
M12
ISO
10511
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome