Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
M16 Self-Lock Counter Nut A4
By Qualfast
Order Code:
ZT3307069S
£0.14
each
Inc VAT (20%)
£14.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.14
0%
100 - 499
£0.13
7%
500 +
£0.12
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
5-7
weeks
Available
GBP
14.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/m16-self-lock-counter-nut-a4/p/ZT3307069S
Add to quotation
View all Lock Nuts
Description
Self-Locking Counter Nuts
Metric
A4 Stainless Steel
DIN 7967
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16 Self-Lock Counter Nut A4
Material
Stainless Steel
Driving Features
Hexagon
Grade
A4
Thread Direction
Right
Thread Size
M16
Thread
Metric
m
5
DIN
7967
s
24
d-D
M16
Diameter
M16
NF
E27-460
Material Technical
A4
P
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome