Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
M20 Self-Lock Counter Nut A4
By Qualfast
Order Code:
ZT3307079S
£0.29
each
Inc VAT (20%)
£29.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 100.
Get it in
5-7
weeks
Available
GBP
29.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/m20-self-lock-counter-nut-a4/p/ZT3307079S
Add to quotation
View all Lock Nuts
Description
Self-Locking Counter Nuts
Metric
A4 Stainless Steel
DIN 7967
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M20 Self-Lock Counter Nut A4
Driving Features
Hexagon
Thread Size
M20
Material
Stainless Steel
Grade
A4
Thread Direction
Right
Thread
Metric
Material Technical
A4
NF
E27-460
d-D
M20
P
2.5
s
30
Diameter
M20
DIN
7967
m
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome