Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
M8 Self-Lock Counter Nut A4
By Qualfast
Order Code:
ZT3306997S
£0.07
each
Inc VAT (20%)
£7.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.07
0%
500 +
£0.06
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
5-7
weeks
Available
GBP
7.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/m8-self-lock-counter-nut-a4/p/ZT3306997S
Add to quotation
View all Lock Nuts
Description
Self-Locking Counter Nuts
Metric
A4 Stainless Steel
DIN 7967
See full description
Specifications
Technical Information
Specifications for M8 Self-Lock Counter Nut A4
Grade
A4
Thread Size
M8
Material
Stainless Steel
Thread Direction
Right
Driving Features
Hexagon
Thread
Metric
NF
E27-460
m
3.5
s
13
Material Technical
A4
Diameter
M8
d-D
M8
P
1.25
DIN
7967
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome