Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Pack of 25 10mm x 1 mm Female - BN46
By TECNIKS
Order Code:
ZT3954084S
£6.99
each
Inc VAT (20%)
£111.84 minimum order value
Quantity
Price
Discount
1 - 19
£6.99
0%
20 - 49
£6.64
5%
50 +
£6.29
10%
16
Add to basket
Minimum order quantity: 16.
Get it by
Fri, 7th Mar
In Stock
GBP
111.84
https://www.zoro.co.uk/shop/fasteners/lock-nuts/pack-of-25-10mm-x-1-mm-female-bn46/p/ZT3954084S
Add to quotation
View all Lock Nuts
Description
TECNIKS PK25 10MM x 1 mm Female - BN46 BN46
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 25 10mm x 1 mm Female - BN46
Type
Female
Thread Size
10mm x 1 mm
Size
10mm x 1mm