Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Pack of 25 10mm x 1mm Long Fine Male - BN12
By TECNIKS
Order Code:
ZT3953882S
£6.59
each
Inc VAT (20%)
£112.03 minimum order value
Quantity
Price
Discount
1 - 19
£6.59
0%
20 - 49
£6.26
5%
50 +
£5.93
10%
17
Add to basket
Minimum order quantity: 17.
Get it by
Fri, 7th Mar
In Stock
GBP
112.03
https://www.zoro.co.uk/shop/fasteners/lock-nuts/pack-of-25-10mm-x-1mm-long-fine-male-bn12/p/ZT3953882S
Add to quotation
View all Lock Nuts
Description
TECNIKS PK25 10MM x 1MM Long Fine Male - BN12 BN12
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 25 10mm x 1mm Long Fine Male - BN12
Diameter
1mm
Length
10mm
Product Type
Fine Male