Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Pack of 50 10mm x 1mm Short Fine - BN11
By TECNIKS
Order Code:
ZT3953986S
£8.99
each
Inc VAT (20%)
£107.88 minimum order value
Quantity
Price
Discount
1 - 19
£8.99
0%
20 +
£8.45
6%
12
Add to basket
Minimum order quantity: 12.
Get it by
Wed, 15th Jan
In Stock
GBP
107.88
https://www.zoro.co.uk/shop/fasteners/lock-nuts/pack-of-50-10mm-x-1mm-short-fine-bn11/p/ZT3953986S
Add to quotation
View all Lock Nuts
Description
TECNIKS Pack of 50 10MM x 1MM Short Fine - BN11 BN11
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 50 10mm x 1mm Short Fine - BN11
Product Type
Short Fine
Diameter
1mm
Length
10mm
Thread Size
10mm x 1mm
Pack Quantity
50
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome