Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1/4UNC Lock Nut All-Metal Conical Toplock A2
By Qualfast
Order Code:
ZT3373625S
£0.34
each
Inc VAT (20%)
£17.00 minimum order value
£0.40
15% off
Quantity
Price
Discount
1 - 99
£0.34
0%
100 - 199
£0.33
3%
200 - 499
£0.31
9%
500 - 999
£0.30
12%
1000 +
£0.29
14.5%
Add to basket
Minimum order quantity: 50.
Get it in
5-7
weeks
Available
GBP
17.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/quarterunc-lock-nut-all-metal-conical-toplock-a2/p/ZT3373625S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/4UNC Lock Nut All-Metal Conical Toplock A2
Grade
A2
Driving Features
Hexagon
Thread
UNC
Thread Size
01-Apr
Material
Stainless Steel
Thread Direction
Right
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome