Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1/4UNC Lock Nut All-Metal Conical Toplock A4
By Qualfast
Order Code:
ZT3373426S
£1.53
each
Inc VAT (20%)
£76.50 minimum order value
£1.83
16% off
Quantity
Price
Discount
1 - 49
£1.53
0%
50 - 99
£1.47
4%
100 - 199
£1.41
8%
200 +
£1.35
12%
Add to basket
Minimum order quantity: 50.
Get it in
5-7
weeks
Available
GBP
76.50
https://www.zoro.co.uk/shop/fasteners/lock-nuts/quarterunc-lock-nut-all-metal-conical-toplock-a4/p/ZT3373426S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/4UNC Lock Nut All-Metal Conical Toplock A4
Grade
A4
Thread Direction
Right
Driving Features
Hexagon
Thread Size
01-Apr
Material
Stainless Steel
Thread
UNC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome