Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1/4UNC Lock Nut All-Metal Conical Toplock Z&Y (8)
By Qualfast
Order Code:
ZT3373376S
£0.29
each
Inc VAT (20%)
£29.00 minimum order value
£0.34
14.5% off
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 100.
Get it in
5-7
weeks
Available
GBP
29.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/quarterunc-lock-nut-all-metal-conical-toplock-zandy-8/p/ZT3373376S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/4UNC Lock Nut All-Metal Conical Toplock Z&Y (8)
Surface Treatment
Zinc Plated Yellow Passivated
Thread
UNC
Grade
8
Thread Size
01-Apr
Driving Features
Hexagon
Material
Steel
Thread Direction
Right
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome