Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1/4UNF Jam Lock Nut Nylon Insert Nte A2
By Qualfast
Order Code:
ZT3374807S
£0.16
each
Inc VAT (20%)
£8.00 minimum order value
£0.19
15.5% off
Quantity
Price
Discount
1 - 99
£0.16
0%
100 - 499
£0.15
6.5%
500 - 999
£0.14
12.5%
1000 +
£0.13
19%
Add to basket
Minimum order quantity: 50.
Get it in
5-7
weeks
Available
GBP
8.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/quarterunf-jam-lock-nut-nylon-insert-nte-a2/p/ZT3374807S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/4UNF Jam Lock Nut Nylon Insert Nte A2
Grade
A2
Material
Stainless Steel
Driving Features
Hexagon
Thread Size
1/4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome