Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Shank Bolt Nut Audi A4A6 Skoda Superb VW Pass - STAB23
By AUTOBAR
Order Code:
ZT3954333S
£4.19
each
Inc VAT (20%)
£142.46 minimum order value
Quantity
Price
Discount
1 - 49
£4.19
0%
50 - 99
£4.02
4%
100 +
£3.85
8%
Add to basket
Minimum order quantity: 34.
Get it by
Wed, 15th Jan
In Stock
GBP
142.46
https://www.zoro.co.uk/shop/fasteners/lock-nuts/shank-bolt-nut-audi-a4a6-skoda-superb-vw-pass-stab23/p/ZT3954333S
Add to quotation
View all Lock Nuts
Description
Pinch Bolt & Nut
Suits Audi, Skoda & VW
Fits Audi: A4/A6
Fits Skoda: Superb
Fits VW: Passat
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Shank Bolt Nut Audi A4A6 Skoda Superb VW Pass - STAB23
Product Type
Shank Bolt Nut
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome