1. Fasteners/
  2. Nuts/
  3. Lock Nuts
Stover All Metal Self Locking Nuts - BZP

Stover All Metal Self Locking Nuts - BZP


Select
See all variants from
£0.04Inc VAT (20%)

See all variants from £0.04

Description

Grade 8
Vibration resistant self locking nuts which derive their torque characteristics
from controlled distortion of their top threads.

Feature Attributes

Grade:
8
Surface Treatment:
Zinc Plated
Driving Features:
Hexagon
Thread Direction:
Right
Thread:
Metric
Material:
Steel
More attributes