Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
3/4UNC Lock Nut All-Metal Conical Toplock A2
By Qualfast
Order Code:
ZT3373552S
£15.99
each
Inc VAT (20%)
£79.95 minimum order value
£18.99
15.5% off
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
5
Add to basket
Minimum order quantity: 5.
Get it in
5-7
weeks
Available
GBP
79.95
https://www.zoro.co.uk/shop/fasteners/lock-nuts/three-quarterunc-lock-nut-all-metal-conical-toplock-a2/p/ZT3373552S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/4UNC Lock Nut All-Metal Conical Toplock A2
Thread
UNC
Grade
A2
Thread Direction
Right
Thread Size
03-Apr
Driving Features
Hexagon
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome