Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
3/4UNC Lock Nut All-Metal Conical Toplock BZP (8)
By Qualfast
Order Code:
ZT3375900S
£1.79
each
Inc VAT (20%)
£17.90 minimum order value
£2.09
14% off
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
5-7
weeks
Available
GBP
17.90
https://www.zoro.co.uk/shop/fasteners/lock-nuts/three-quarterunc-lock-nut-all-metal-conical-toplock-bzp-8/p/ZT3375900S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/4UNC Lock Nut All-Metal Conical Toplock BZP (8)
Thread Size
03-Apr
Thread
UNC
Thread Direction
Right
Material
Steel
Driving Features
Hexagon
Surface Treatment
Zinc Plated
Grade
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome