Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M1.6x14 TORX Csk Screw A4
By Qualfast
Order Code:
ZT3306335S
£0.14
each
Inc VAT (20%)
£140.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.14
0%
1000 +
£0.13
7%
Add to basket
Minimum order quantity: 1000.
Get it in
18-22
working days
Available
GBP
140.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m1-6x14-torx-csk-screw-a4/p/ZT3306335S
Add to quotation
View all Machine Screws
Description
Metric Thread
Material - Stainless Steel A4
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M1.6x14 TORX Csk Screw A4
Grade
A4
Leading Standard
DIN 965
Thread Size
M1.6
Thread
Metric Thread
Material
Stainless Steel
Head Shape
Countersunk Head
Driving Features
TX
Length
14
Thread Direction
Right
Material Technical
A4
NF
E25-119-1
dk (max.)
3
Diameter
M1.6
ISO
14581
Class
70
DIN
965
d-D
M1.6
P
0.35
k (max.)
0.96
L
14mm
Socket
5
Thread Length
16min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome