Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M1.6x4 Cross Csk Screw A4
By Qualfast
Order Code:
ZT3305900S
£0.16
each
Inc VAT (20%)
£160.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.16
0%
1000 +
£0.15
6.5%
Add to basket
Minimum order quantity: 1000.
Get it in
18-22
working days
Available
GBP
160.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m1-6x4-cross-csk-screw-a4/p/ZT3305900S
Add to quotation
View all Machine Screws
Description
Metric
DIN 965-H
Material - Stainless Steel A4
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M1.6x4 Cross Csk Screw A4
Thread Direction
Right
Leading Standard
DIN 965-H
Grade
A4
Head Shape
Countersunk Head
Material
Stainless Steel
Thread Size
M1.6
Driving Features
Phillips
Thread
Metric Thread
Length
4
Material Technical
A4
NF
E25-119-1
ISO
7046-1
dk (max.)
3
DIN
965
L
4mm
k (max.)
0.96
Diameter
M1.6
d-D
M1.6
Class
70
P
0.35
Thread Length
15min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome