Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M10x80 A2 St/St Slotted Csk M/C Screws
Order Code:
ZT1022092P
£0.69
each
Inc VAT (20%)
£3.45 minimum order value
£0.89
22% off
Quantity
Price
Discount
1 - 49
£0.69
0%
50 - 99
£0.66
4.5%
100 - 199
£0.63
8.5%
200 +
£0.61
11.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
3.45
https://www.zoro.co.uk/shop/fasteners/machine-screws/m10x80-a2-st-st-slotted-csk-m-c-screws/p/ZT1022092P
Add to quotation
Schedule an order and save 5%
View all Machine Screws
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for M10x80 A2 St/St Slotted Csk M/C Screws
Material
Stainless Steel
Head Shape
Countersunk head
L
80mm
k (max.)
5
Diameter
M10
d-D
M10
Class
70
DIN
963
dk (max.)
18
P
1.5
Thread
Metric thread
Material Technical
A2
ASME
B18.6.7M
NEN
2370
Driving Features
Slotted
Length
80mm
NF
E25-123
n
2.5
ISO
2009
t
2min
BS
4183
Thread Length
40min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome