Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M12x30 Slotted Set Screw Cone Point A4
By Qualfast
Order Code:
ZT3306176S
£1.49
each
Inc VAT (20%)
£74.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.49
0%
50 - 99
£1.43
4%
100 - 199
£1.37
8%
200 +
£1.31
12%
Add to basket
Minimum order quantity: 50.
Get it in
12-17
working days
Available
GBP
74.50
https://www.zoro.co.uk/shop/fasteners/machine-screws/m12x30-slotted-set-screw-cone-point-a4/p/ZT3306176S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 553
Stainless Steel A4
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M12x30 Slotted Set Screw Cone Point A4
Material
Stainless Steel
Leading Standard
DIN 553
Length
30
Grade
A4
Driving Features
Slotted
Thread Size
M12
Thread Direction
Right
Material Technical
A4
L
30mm
Thread
Metric thread
Diameter
M12
ISO
7434
DIN
553
n
2
NEN
1488
dt (max.)
3
BS
4219
P
1.75
Point
Cone
d-D
M12
NF
E25-161
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome