Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M12x30 Slotted Set Screw Flat Point A4
By Qualfast
Order Code:
ZT3306785S
£1.19
each
Inc VAT (20%)
£59.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.19
0%
50 - 99
£1.14
4%
100 - 199
£1.09
8.5%
200 +
£1.05
12%
Add to basket
Minimum order quantity: 50.
Get it in
12-17
working days
Available
GBP
59.50
https://www.zoro.co.uk/shop/fasteners/machine-screws/m12x30-slotted-set-screw-flat-point-a4/p/ZT3306785S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 553
Steel
Class 14H
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M12x30 Slotted Set Screw Flat Point A4
Material
Stainless Steel
Leading Standard
DIN 551
Driving Features
Slotted
Thread Direction
Right
Thread Size
M12
Length
30
Grade
A4
Point
Flat
dp
8.5
Thread
Metric thread
NEN
1487
Material Technical
A4
n
2
d-D
M12
NF
E25-160
ISO
4766
Diameter
M12
D
8.5mm
DIN
551
P
1.75
L
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome