Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M2.5x10 TORX Csk Screw A4
By Qualfast
Order Code:
ZT3306478S
Copy
£0.03
each
Inc VAT (20%)
£30.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
10-12
working days
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m2-5x10-torx-csk-screw-a4/p/ZT3306478S
Add to quotation
View all Machine Screws
Description
Metric Thread
Material - Stainless Steel A4
Specifications
Technical Information
Specifications for M2.5x10 TORX Csk Screw A4
Thread Size
M2.5
Thread Direction
Right
Leading Standard
DIN 965
Thread
Metric Thread
Driving Features
TX
Length
10
Material
Stainless Steel
Head Shape
Countersunk Head
Grade
A4
dk (max.)
4.7
Diameter
M2.5
DIN
965
d-D
M2.5
Class
70
P
0.45
L
10mm
k (max.)
1.5
Material Technical
A4
ISO
14581
NF
E25-119-1
Socket
8
Thread Length
18min
MFR Part No.
55303.025.010