Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M3.5mm x 75mm Socket Screw C/sunk Slotted Machine NP
By Newlec
Order Code:
ZT5091992S
Qty of 25 for
£23.50
Inc VAT (20%)
£0.94 each
£32.25
27% off
Quantity
Price
Discount
1 - 1249
£0.94
0%
1250 - 2499
£0.90
4.5%
2500 - 4999
£0.86
8.5%
5000 - 12499
£0.83
11.5%
12500 +
£0.79
16%
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
23.50
https://www.zoro.co.uk/shop/fasteners/machine-screws/m3-5mm-x-75mm-socket-screw-c-sunk-slotted-machine-np/p/ZT5091992S
Add to quotation
View all Machine Screws
Description
Newlec M3.5MM X 75MM SOCKET SCREW C/SUNK SLOTTED MACHINE NP Fasteners (NEW2610) NLS4317FN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for M3.5mm x 75mm Socket Screw C/sunk Slotted Machine NP
Length
75mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome