Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M3x2 Slotted Pan Head Screw with Shoulder A1
By Qualfast
Order Code:
ZT3306884S
£0.35
each
Inc VAT (20%)
£35.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.35
0%
100 - 199
£0.34
3%
200 - 499
£0.32
8.5%
500 - 999
£0.31
11.5%
1000 +
£0.29
17%
Add to basket
Minimum order quantity: 100.
Get it in
18-22
working days
Available
GBP
35.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m3x2-slotted-pan-head-screw-with-shoulder-a1/p/ZT3306884S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 923
Material Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M3x2 Slotted Pan Head Screw with Shoulder A1
Thread Size
M3
Driving Features
Slotted
Length
2
Leading Standard
DIN 923
Material
Stainless Steel
Head Shape
Pan Head
Grade
A1
Thread
Metric Thread
Thread Direction
Right
P
0.5
n
0.8
k
1.8
DIN
923
ds (h9)
4
Class
50
d-D
M3
L
2mm
Material Technical
A1
dk (max.)
7
Diameter
M3
t
0.9min
b
4.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome