Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M3x30 Pozi Rsd Csk Screw A2
By Qualfast
Order Code:
ZT3306350S
Copy
£0.05
each
Inc VAT (20%)
£25.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.05
0%
5000 +
£0.04
20%
Add to basket
Minimum order quantity: 500.
Get it in
10-12
working days
Available
GBP
25.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m3x30-pozi-rsd-csk-screw-a2/p/ZT3306350S
Add to quotation
View all Machine Screws
Description
Metric
DIN 966-Z
Material - Stainless Steel A2
Specifications
Technical Information
Specifications for M3x30 Pozi Rsd Csk Screw A2
Material
Stainless Steel
Length
30
Thread
Metric Thread
Thread Size
M3
Driving Features
Pozidriv
Leading Standard
DIN 966-Z
Thread Direction
Right
Grade
A2
Head Shape
Raised Countersunk Head
No. Cross Recess
1
f
0.75
Class
70
ISO
7047
DIN
966
dk (max.)
5.6
Diameter
M3
Material Technical
A2
d-D
M3
L
30mm
k (max.)
1.65
NF
E25-120
P
0.5
Thread Length
19min
MFR Part No.
51322.030.030