Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M3x4 Slotted Pan Head Screw Large Head A2
By Qualfast
Order Code:
ZT3306783S
£0.34
each
Inc VAT (20%)
£34.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.34
0%
100 - 199
£0.33
3%
200 - 499
£0.31
9%
500 - 999
£0.30
12%
1000 +
£0.29
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
18-22
working days
Available
GBP
34.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m3x4-slotted-pan-head-screw-large-head-a2/p/ZT3306783S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 921
Material - Stainless Steel A2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M3x4 Slotted Pan Head Screw Large Head A2
Leading Standard
DIN 921
Driving Features
Slotted
Length
4
Grade
A2
Thread Size
M3
Thread
Metric Thread
Material
Stainless Steel
Head Shape
Pan Head
Thread Direction
Right
Class
50
Material Technical
A1
DIN
921
dk (max.)
8
k (max.)
1.8
Diameter
M3
P
0.5
L
4mm
n
0.8
t
0.9min
d-D
M3
Thread Length
9min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome