Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M3x6 Pozi Rsd Cheese Head Screw A4
By Qualfast
Order Code:
ZT3940786S
Copy
£0.03
each
Inc VAT (20%)
£15.00 minimum order value
Add to basket
Minimum order quantity: 500.
Get it in
11-13
working days
Available
GBP
15.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m3x6-pozi-rsd-cheese-head-screw-a4/p/ZT3940786S
Add to quotation
View all Machine Screws
Description
Metric
DIN 7985-Z
Material - Stainless Steel A4
Specifications
Technical Information
Specifications for M3x6 Pozi Rsd Cheese Head Screw A4
Grade
A4
Head Shape
Raised Cheese Head
Thread
Metric Thread
Thread Direction
Right
Thread Size
M3
Length
6
Leading Standard
DIN 7985-Z
Material
Stainless Steel
Driving Features
Pozidriv
Class
70
dk (max.)
6
P
0.5
d-D
M3
Material Technical
A4
ISO
7045
DIN
7985
Diameter
M3
k
2.4
L
6mm
No. Cross Recess
1
Thread Length
19min
MFR Part No.
55342.030.006