Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M3x60 TORX Csk Screw A4
By Qualfast
Order Code:
ZT3306555S
£0.14
each
Inc VAT (20%)
£1.40 minimum order value
£0.19
26% off
Quantity
Price
Discount
1 - 99
£0.14
0%
100 - 499
£0.13
7%
500 +
£0.12
14.5%
10
Add to basket
Minimum order quantity: 10.
Get it on
Wed, 15th Jan
In Stock
GBP
1.40
https://www.zoro.co.uk/shop/fasteners/machine-screws/m3x60-torx-csk-screw-a4/p/ZT3306555S
Add to quotation
Schedule an order and save 5%
View all Machine Screws
Description
Metric Thread
Material - Stainless Steel A4
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M3x60 TORX Csk Screw A4
Material
Stainless Steel
Grade
A4
Leading Standard
DIN 965
Thread
Metric Thread
Driving Features
TX
Thread Size
M3
Thread Direction
Right
Length
60
Head Shape
Countersunk Head
k (max.)
1.65
DIN
965
Material Technical
A4
Socket
10
L
60mm
NF
E25-119-1
d-D
M3
Diameter
M3
dk (max.)
5.6
P
0.5
Class
70
ISO
14581
Thread Length
19min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome