Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M4 x 50mm Conduit Box Screw Pan Head Slotted Machine Brass
By Newlec
Order Code:
ZT5091933S
Qty of 50 for
£74.50
Inc VAT (20%)
£1.49 each
£84.50
11.5% off
Quantity
Price
Discount
1 - 2499
£1.49
0%
2500 - 4999
£1.43
4%
5000 - 9999
£1.37
8%
10000 +
£1.31
12%
50
Add to basket
This product must be ordered in multiples of 50
Get it in
15-17
working days
Available
GBP
74.50
https://www.zoro.co.uk/shop/fasteners/machine-screws/m4-x-50mm-conduit-box-screw-pan-head-slotted-machine-brass/p/ZT5091933S
Add to quotation
View all Machine Screws
Description
Newlec M4 X 50MM CONDUIT BOX SCREW PAN HEAD SLOTTED MACHINE BRASS Fasteners (NEW2610) NLS4304KN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for M4 x 50mm Conduit Box Screw Pan Head Slotted Machine Brass
Length
50mm
Material
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome