Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M4 x 8mm Conduit Box Screw Pan Head Slotted Machine Brass
By Newlec
Order Code:
ZT5091798S
Qty of 100 for
£119.00
Inc VAT (20%)
£1.19 each
Quantity
Price
Discount
1 - 9999
£1.19
0%
10000 - 19999
£1.14
4%
20000 +
£1.09
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
119.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m4-x-8mm-conduit-box-screw-pan-head-slotted-machine-brass/p/ZT5091798S
Add to quotation
View all Machine Screws
Description
Newlec M4 X 8MM CONDUIT BOX SCREW PAN HEAD SLOTTED MACHINE BRASS Fasteners (NEW2610) NLS4304BN
Tags:
#BulkDiscount
Specifications
Specifications for M4 x 8mm Conduit Box Screw Pan Head Slotted Machine Brass
Length
8mm
Material
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome