Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M4x10 Slotted Set Screw DIN427A2
By Qualfast
Order Code:
ZT3306328S
£0.22
each
Inc VAT (20%)
£44.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.22
0%
200 - 499
£0.21
4.5%
500 - 999
£0.20
9%
1000 +
£0.19
13.5%
Add to basket
Minimum order quantity: 200.
Get it in
18-22
working days
Available
GBP
44.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m4x10-slotted-set-screw-din427a2/p/ZT3306328S
Add to quotation
View all Machine Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x10 Slotted Set Screw DIN427A2
Length
10
Leading Standard
DIN 427
Grade
A2
Thread Size
M4
Driving Features
Slotted
Material
Stainless Steel
Thread Direction
Right
L
10mm
Diameter
M4
Thread
Metric thread
Point
Chamfered
Material Technical
A1
d-D
M4
P
0.7
b
4.8
n
0.6
DIN
427
ISO
2342
Class
50
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome