Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M4x12 Slotted Pan Head Screw Small Head A2
By Qualfast
Order Code:
ZT3306972S
£0.32
each
Inc VAT (20%)
£160.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.32
0%
500 - 999
£0.31
3%
1000 +
£0.29
9.5%
Add to basket
Minimum order quantity: 500.
Get it in
12-17
working days
Available
GBP
160.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m4x12-slotted-pan-head-screw-small-head-a2/p/ZT3306972S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 920
Material - Stainless Steel A2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x12 Slotted Pan Head Screw Small Head A2
Leading Standard
DIN 920
Driving Features
Slotted
Head Shape
Pan Head
Thread
Metric Thread
Thread Direction
Right
Material
Stainless Steel
Length
12
Thread Size
M4
Grade
A2
t
1.2min
Material Technical
A2
d-D
M4
DIN
920
n
0.6
k (max.)
2.4
Diameter
M4
L
12mm
dk (max.)
5.5
P
0.7
Class
50
Thread Length
12min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome