Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M4x16 Slotted Pan Head Screw with Shoulder A1
By Qualfast
Order Code:
ZT3306965S
£0.69
each
Inc VAT (20%)
£69.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.69
0%
100 - 199
£0.66
4.5%
200 - 499
£0.63
8.5%
500 +
£0.61
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
12-17
working days
Available
GBP
69.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m4x16-slotted-pan-head-screw-with-shoulder-a1/p/ZT3306965S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 923
Material Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x16 Slotted Pan Head Screw with Shoulder A1
Thread
Metric Thread
Material
Stainless Steel
Head Shape
Pan Head
Grade
A1
Driving Features
Slotted
Thread Direction
Right
Leading Standard
DIN 923
Length
16
Thread Size
M4
ds (h9)
5.5
dk (max.)
8.5
P
0.7
Class
50
L
16mm
d-D
M4
Diameter
M4
n
1
DIN
923
k
2.4
Material Technical
A1
b
6
t
1.2min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome