Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M4x2 Slotted Pan Head Screw with Shoulder A1
By Qualfast
Order Code:
ZT3306872S
£0.49
each
Inc VAT (20%)
£49.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.49
0%
100 - 199
£0.47
4%
200 - 499
£0.45
8%
500 - 999
£0.43
12%
1000 +
£0.41
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
12-17
working days
Available
GBP
49.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m4x2-slotted-pan-head-screw-with-shoulder-a1/p/ZT3306872S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 923
Material Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x2 Slotted Pan Head Screw with Shoulder A1
Driving Features
Slotted
Material
Stainless Steel
Length
2
Thread Direction
Right
Thread Size
M4
Grade
A1
Head Shape
Pan Head
Thread
Metric Thread
Leading Standard
DIN 923
ds (h9)
5.5
Diameter
M4
d-D
M4
t
1.2min
DIN
923
k
2.4
dk (max.)
8.5
b
6
L
2mm
Material Technical
A1
P
0.7
n
1
Class
50
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome