Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M4x30 Slotted Set Screw DIN427A2
By Qualfast
Order Code:
ZT3306299S
£0.42
each
Inc VAT (20%)
£84.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.42
0%
200 - 499
£0.40
5%
500 - 999
£0.39
7%
1000 +
£0.37
12%
Add to basket
Minimum order quantity: 200.
Get it in
12-17
working days
Available
GBP
84.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m4x30-slotted-set-screw-din427a2/p/ZT3306299S
Add to quotation
View all Machine Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x30 Slotted Set Screw DIN427A2
Length
30
Thread Direction
Right
Grade
A2
Material
Stainless Steel
Thread Size
M4
Leading Standard
DIN 427
Driving Features
Slotted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome