Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M4x60 TORX Csk Screw A4
By Qualfast
Order Code:
ZT3306535S
£0.21
each
Inc VAT (20%)
£105.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.21
0%
500 - 999
£0.20
5%
1000 +
£0.19
9.5%
Add to basket
Minimum order quantity: 500.
Get it in
18-22
working days
Available
GBP
105.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m4x60-torx-csk-screw-a4/p/ZT3306535S
Add to quotation
View all Machine Screws
Description
Metric Thread
Material - Stainless Steel A4
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x60 TORX Csk Screw A4
Thread Direction
Right
Grade
A4
Material
Stainless Steel
Length
60
Thread
Metric Thread
Thread Size
M4
Head Shape
Countersunk Head
Driving Features
TX
Leading Standard
DIN 965
P
0.7
DIN
965
Socket
20
d-D
M4
Diameter
M4
dk (max.)
7.5
Material Technical
A4
k (max.)
2.2
ISO
14581
Class
70
L
60mm
NF
E25-119-1
Thread Length
22min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome