Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M4x8 Slotted Pan Head Screw with Shoulder A1
By Qualfast
Order Code:
ZT3306899S
£0.49
each
Inc VAT (20%)
£49.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.49
0%
100 - 199
£0.47
4%
200 - 499
£0.45
8%
500 - 999
£0.43
12%
1000 +
£0.41
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
12-17
working days
Available
GBP
49.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m4x8-slotted-pan-head-screw-with-shoulder-a1/p/ZT3306899S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 923
Material Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x8 Slotted Pan Head Screw with Shoulder A1
Material
Stainless Steel
Thread Size
M4
Driving Features
Slotted
Thread Direction
Right
Grade
A1
Leading Standard
DIN 923
Head Shape
Pan Head
Length
8
Thread
Metric Thread
P
0.7
Class
50
L
8mm
b
6
ds (h9)
5.5
Diameter
M4
k
2.4
n
1
d-D
M4
dk (max.)
8.5
Material Technical
A1
DIN
923
t
1.2min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome