M4x8 TORX Csk Screw A4
Hover to enlarge the image
0
1
2

M4x8 TORX Csk Screw A4

Order Code:
MPN:

Product Description

Metric Thread
Material - Stainless Steel A4

Specifications
Grade
A4
Length
8
Head Shape
Countersunk Head
Thread Direction
Right
Leading Standard
DIN 965
Material
Stainless Steel
Thread Size
M4
Driving Features
TX
Thread
Metric Thread
DIN
965
NF
E25-119-1
ISO
14581
Socket
20
Diameter
M4
Class
70
dk (max.)
7.5
P
0.7
k (max.)
2.2
d-D
M4
L
8mm
Material Technical
A4
Thread Length
22min
MFR Part No.
55303.040.008


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome