Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M4x80 Slotted Rsd Csk Screw A4
By Qualfast
Order Code:
ZT3306230S
£0.31
each
Inc VAT (20%)
£62.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.31
0%
200 - 499
£0.30
3%
500 - 999
£0.29
6.5%
1000 +
£0.27
13%
Add to basket
Minimum order quantity: 200.
Get it in
12-17
working days
Available
GBP
62.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m4x80-slotted-rsd-csk-screw-a4/p/ZT3306230S
Add to quotation
View all Machine Screws
Description
Metric
DIN 964
Material -Stainless Steel A4
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x80 Slotted Rsd Csk Screw A4
Grade
A4
Head Shape
Raised Countersunk Head
Length
80
Thread Size
M4
Material
Stainless Steel
Leading Standard
DIN 964
Driving Features
Slotted
Thread Direction
Right
Thread
Metric Thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome