Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M4x90 TORX Csk Screw A4
By Qualfast
Order Code:
ZT3306484S
£0.37
each
Inc VAT (20%)
£74.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.37
0%
200 - 499
£0.36
2.5%
500 - 999
£0.34
8%
1000 +
£0.33
11%
Add to basket
Minimum order quantity: 200.
Get it in
12-17
working days
Available
GBP
74.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m4x90-torx-csk-screw-a4/p/ZT3306484S
Add to quotation
View all Machine Screws
Description
Metric Thread
Material - Stainless Steel A4
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x90 TORX Csk Screw A4
Driving Features
TX
Thread Size
M4
Grade
A4
Thread
Metric Thread
Material
Stainless Steel
Head Shape
Countersunk Head
Leading Standard
DIN 965
Length
90
Thread Direction
Right
Material Technical
A4
d-D
M4
ISO
14581
Class
70
NF
E25-119-1
dk (max.)
7.5
L
90mm
k (max.)
2.2
Diameter
M4
P
0.7
Socket
20
DIN
965
Thread Length
22min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome