Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M5x16 Slotted Pan Head Screw Small Head A2
By Qualfast
Order Code:
ZT3306871S
£0.33
each
Inc VAT (20%)
£66.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.33
0%
200 - 499
£0.32
3%
500 - 999
£0.30
9%
1000 +
£0.29
12%
Add to basket
Minimum order quantity: 200.
Get it in
18-22
working days
Available
GBP
66.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m5x16-slotted-pan-head-screw-small-head-a2/p/ZT3306871S
Add to quotation
View all Machine Screws
Description
Metric Thread
DIN 920
Material - Stainless Steel A2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x16 Slotted Pan Head Screw Small Head A2
Thread Direction
Right
Length
16
Grade
A2
Material
Stainless Steel
Leading Standard
DIN 920
Thread
Metric Thread
Head Shape
Pan Head
Driving Features
Slotted
Thread Size
M5
Class
50
k (max.)
2.7
d-D
M5
P
0.8
Material Technical
A2
L
16mm
n
0.8
t
1.3min
dk (max.)
6.5
DIN
920
Diameter
M5
Thread Length
15min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome